Pumpout Port Kit
PP3 Pumpout Port Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 20-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Internal pump out fitting and piping
- 3" cam and groove fitting with cap
Specifications
- Brand Model Compatibility:
- GB-50, GB-75, GB-250, GB-500
- CSA Certified:
- CSA B481.1
- Collection:
- PP3
- End Connection 1:
- MPT
- End Connection 2:
- Plain End
- End Connections:
- MPT x Plain End
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 4 in x 3 in
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- PVC, Polypropylene
- Product Type:
- Port Kit