This product requires certification to purchase.

You last purchased this on
 
Schier

  • Fast #
  • Part #S408500201
  • Item #10030628
  • Manufacturer Part #4085-002-01
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Schier

  • Fast #
  • Part #S408500201
  • Item #10030628
  • Manufacturer Part #4085-002-01
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Best in class grease capacity with 20% solids waste capacity
  • Rugged polyethylene tank body
  • No flow control required
  • Safety Star® access restrictor prevents accidental entry
  • Contains baffle walls
  • Three manholes for increase visibility into chambers
  • Fits through 74" doorways
  • Composite cover for indoor installations
  • Uses FCR2 field cut riser system for a maximum depth of 94"
  • Uses CA2 adapter for below-grade installations with 24" corrugated pipe risers
  • Requires Certification

Specifications

End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Flow Rate:
200 gpm
Height:
84-1/2 in
Length:
137 in
Material:
Plastic
Material Type:
HDPE, Polyethylene
Product Type:
Grease Interceptor
Width:
73-3/4 in