This product requires certification to purchase.

29 in. Plain End Plastic Sampling Port for SV24

You last purchased this on
 
Schier

Sewer Viewer™ 29 in. Plain End Plastic Sampling Port for SV24

  • Fast #
  • Part #S806400101
  • Item #8368242
  • Manufacturer Part #8064-001-01
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Schier

Sewer Viewer™ 29 in. Plain End Plastic Sampling Port for SV24

  • Fast #
  • Part #S806400101
  • Item #8368242
  • Manufacturer Part #8064-001-01
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Combination plain-end inlet/outlet fittings connect to 4" and 6" standard flexible couplings.
  • Safety Star™? access restrictor prevents accidental entry (450 lb rating)
  • Cast iron cover (for outdoor installations) - pickable 24" gas/water tight, H-20 rated, proof-load tested to 40,000 lbs.
  • Composite cover (for indoor installations) - bolted 24" gas/water tight, traffic load rated for 16,000 lbs.
  • Uses the FCR2 riser system for buried installations to a maximum depth of 94"
  • Requires Certification

Specifications

Application:
Indoor, Outdoor
Brand Model Compatibility:
SV24
Collection:
Sewer Viewer™
End Connection 1:
Plain End
End Connections:
Plain End
Fitting Size 1:
4 in
Fitting Size 2:
6 in
Fitting Sizes:
4 in x 6 in
Height:
16 in
Length:
38 in
Material:
Plastic
Material Type:
HDPE, Polyethylene
Product Type:
Sampling Port
Width:
29 in