2-3/10 in. Single Cylinder Deadbolt in Bright Brass
2-3/10 in. Single Cylinder Deadbolt in Bright Brass
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Deadbolt operates with a key on the exterior and a thumb turn on the interior for use on exterior doors that need additional security
- Unique Snap 'n' Stay design holds the deadbolt in place for easy installation
- Maximum security deadbolt is ANSI/BHMA grade 1 and offers superior protection against attacks by crowbar, hammer, wrench, saw, lock pick, and kick-in
- Designed for standard door prep: fits existing pre-drilled holes
- Universal latch adjusts to fit: 2-3/8" or 2-3/4"
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 1
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Bright Brass
- Door Hardware Type:
- Lock
- Height:
- 2-3/10 in
- Lock Type:
- Deadbolt
- Material:
- Brass
- Security Grade:
- 1
- Thickness:
- 1.75 in
- UL Listed:
- No
- Width:
- 1-3/5 in