This product requires certification to purchase.

Single Cylinder Deadbolt in Satin Nickel

Schlage®

B Series Single Cylinder Deadbolt in Satin Nickel

  • Fast #
  • Part #SCH244881
  • Item #8928979
4.9 out of 5 Customer Rating
Brand image
Schlage®

B Series Single Cylinder Deadbolt in Satin Nickel

  • Fast #
  • Part #SCH244881
  • Item #8928979
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Use with 1-3/8 in. to 1-3/4 in. door
  • Universal deadbolt fits 2-3/8 in. or 2-3/4 in. backset
  • Guaranteed to fit on existing, standard pre-drilled doors
  • Finish coordinates easily with plumbing and lighting fixtures
  • For more than 95 years, Schlage has offered durable door hardware in a range of unique style combinations to express any personality
  • Deadbolt thrown or retracted by key from outside or by inside turn unit
  • Bolt automatically deadlocks when fully thrown
  • Lifetime finish and mechanical guarantee (Oil-Rubbed Bronze is only a mechanical guarantee)
  • Easy installation with Phillips screwdriver
  • Unique Snap & Stay™ design holds deadbolt in place while tightening screws
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A156.36 2010 Grade 1
Application:
Residential
Collection:
B Series
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Door Hardware Type:
Cylinder
Lock Type:
Deadbolt
Security Grade:
1
Smart Home Enabled:
No
UL Listed:
No