This product requires certification to purchase.

Bed and Bath Lock in Bright Brass

Schlage®

Elan Bed and Bath Lock in Bright Brass

  • Fast #
  • Part #SCH988327
  • Item #3666664
4.4 out of 5 Customer Rating
Brand image
Schlage®

Elan Bed and Bath Lock in Bright Brass

  • Fast #
  • Part #SCH988327
  • Item #3666664
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Bright Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 200
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Push button locking for use on bedroom and bathroom doors
  • All metal chassis for strength and durability
  • Universal knob works for right or left handed doors
  • Interior lever style offers ease of opening with décor
  • Limited lifetime mechanical and finish warranty
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A156.2 2011 Grade 2, ANSI A156.39 2015 Grade AAA
Collection:
Elan
Color Finish Category:
Brass Tones
Color Finish Name:
Bright Brass
Handle Type:
Privacy
Material:
Zinc
Proposition 65:
WARNING: Cancer and Reproductive Harm-www.P65warnings.ca.gov
Security Grade:
2
Style:
Transitional
Thickness:
1.75 in
UL Listed:
Yes