This product requires certification to purchase.

Door Lever Set in Satin Chrome

Schlage®

Elan Door Lever Set in Satin Chrome

  • Fast #
  • Part #SCH230518
  • Item #7252651
4.5 out of 5 Customer Rating
Brand image
Schlage®

Elan Door Lever Set in Satin Chrome

  • Fast #
  • Part #SCH230518
  • Item #7252651
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Resistant to pick and bump security attacks, certified as meeting ANSI grade 2 standards
  • Easy 3 step installation, only a screwdriver needed
  • Quality materials and construction for exceptional security
  • Quality finishes coordinate with plumbing and lighting
  • Lifetime finish and mechanical guarantee
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A156.5 1996
Collection:
Elan
Color Finish Category:
Chromes
Color Finish Name:
Satin Chrome
Depth:
2-7/16 in
Handle Type:
Lever
Height:
2-3/4 in
Material:
Metal
Security Grade:
2
Thickness:
1.75 in
UL Listed:
No
Width:
3-7/8 in