Keyed Entry Lever in Bright Brass
Elan Keyed Entry Lever in Bright Brass
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Resistant to pick and bump security attacks, certified as meeting ANSI grade 2 standards
- Easy 3 step installation, only a screwdriver needed
- Quality materials and construction for exceptional security
- Quality finishes coordinate with plumbing and lighting
- Lifetime finish and mechanical guarantee
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 2
- Collection:
- Elan
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Bright Brass
- Handle Type:
- Keyed
- Height:
- 2-4/5 in
- Security Grade:
- 2
- Thickness:
- 1.8 in
- UL Listed:
- No
- Width:
- 4-4/5 in