LATITUDE KEYPAD LEVER WITH PLYMOUTH TRIM IN SATIN NICKEL
Plymouth LATITUDE KEYPAD LEVER WITH PLYMOUTH TRIM IN SATIN NICKEL
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Exceeds requirements for ANSI 156.5/BHMA Grade 2 certifications
- lockset has reversible handing
- Easily replaces most existing locks with a screwdriver in about 30 minutes
- Includes 1/4" round corner, square corner and drive-in latch faceplates
- Automatic lock mode activates the lock after 5 seconds, keeping areas secure unless you choose otherwise
- Flex lock allows the automatic locking feature to be enabled and disabled with ease
- Preset with two user codes so it's ready to use right out of the box
- Schlage provides a limited lifetime finish and mechanical warranty and a three year limited warranty for electronics
Specifications
- ANSI:
- ANSI A156.2
- Application:
- Residential
- Collection:
- Plymouth
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Door Hardware Type:
- Handle & Lock Set
- Handle Type:
- Straight
- Lock Type:
- Keyless Entry
- Material:
- Zinc, Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm-www.P65warnings.ca.gov
- Thickness:
- 1-5/8 in, 1-3/4 in, 1-3/8 in
- UPC:
- 043156370245