NPT Hydronic Zone Valve 200F Water
PopTop™ NPT Hydronic Zone Valve 200F Water
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- PopTop™
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- IAPMO Listed:
- No
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Style:
- 2-way
- Valve Size:
- 3/4 in
- Volts:
- 110/120V