This product requires certification to purchase.

NPT Hydronic Zone Valve 200F Water

You last purchased this on
 
Schneider Electric

PopTop™ NPT Hydronic Zone Valve 200F Water

  • Fast #
  • Part #IVT2327G13B020
  • Item #7523092
  • Manufacturer Part #VT2327G13B020
4.5 out of 5 Customer Rating
You last purchased this on
 
Schneider Electric

PopTop™ NPT Hydronic Zone Valve 200F Water

  • Fast #
  • Part #IVT2327G13B020
  • Item #7523092
  • Manufacturer Part #VT2327G13B020
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
PopTop™
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
IAPMO Listed:
No
Maximum Temperature:
200
NSF Certified:
No
Recommended Valve Application:
Water
UL Listed:
Yes
Valve Body Style:
2-way
Valve Size:
3/4 in
Volts:
110/120V