60W 6-Light Candelabra E-12 Base Incandescent Chandelier Ceiling Light in Silver
Arlington 60W 6-Light Candelabra E-12 Base Incandescent Chandelier Ceiling Light in Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Made from metal and Heritage Crystal which is characterized by visual purity, sharp faceting and precise polishing
- Cord Length - 40"
- Cord Length - 120"
- Bulb(s) Included - No
- Made in the United States
- Ten Year Limited Warranty
- Made to order
Documents
Specifications
- Collection:
- Arlington
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- ETL Listed:
- No
- Glass Type:
- Clear Crystal
- Height:
- 28 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Metal
- Number of Lights:
- 6
- UL Listed:
- Yes
- Volts:
- 110V
- Watts:
- 60 W
- Width:
- 24 in