55W 1-Light Integrated LED Pendant in Aged Brass
Benediction 55W 1-Light Integrated LED Pendant in Aged Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Built in color temperature adjustability. Switch from 3000K/3500K/4000K
- Random crystal configurations creates uniqueness to individual preference
- Can be mounted on a sloped ceiling
- Driver concealed within the fixture
-
Green
Specifications
- Collection:
- Benediction
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Color Temperature:
- 4000
- Depth:
- 37 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 4 in
- Installation Type:
- Ceiling Mount
- Length:
- 37 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 1800
- Material:
- Aluminum
- Minimum Height:
- 19 in
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Overall Height:
- 100 in
- Volts:
- 120/277V
- Watts:
- 55 W
- Width:
- 37 in