This product requires certification to purchase.

28W 2-Light Integrated Vanity Fixture in Polished Nickel

You last purchased this on
 
Schonbek

Cru 28W 2-Light Integrated Vanity Fixture in Polished Nickel

  • Fast #
  • Part #SBWS14222PN
  • Item #9921375
  • Manufacturer Part #BWS14222-PN
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Schonbek

Cru 28W 2-Light Integrated Vanity Fixture in Polished Nickel

  • Fast #
  • Part #SBWS14222PN
  • Item #9921375
  • Manufacturer Part #BWS14222-PN
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Built in color temperature adjustability. Switch from 3000K/3500K/4000K. Switch may be installed in junction box
  • Can be mounted on wall in all orientations
  • Driver concealed within the fixture
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Cru
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Color Temperature:
4000
Dimmable:
Yes
ETL Listed:
Yes
Height:
4-1/2 in
Installation Type:
Wall Mount
Length:
22-2/5 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern
Lumens:
1444
Material:
Aluminum, Crystal
Number of Lights:
2
Volts:
120V
Watts:
28 W
Width:
3-9/10 in