16W 2-Light Vanity Fixture in Polished Nickel
Kindjal 16W 2-Light Vanity Fixture in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Built in color temperature adjustability. Switch from 3000K/3500K/4000K. Switch may be installed in junction box
- Can be mounted on wall in all orientations
- Driver concealed within the fixture
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Kindjal
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Color Temperature:
- 4000
- Dimmable:
- Yes
- Height:
- 3 in
- Installation Type:
- Wall Mount
- Length:
- 3-3/4 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 1260
- Material:
- Aluminum
- Number of Lights:
- 2
- Volts:
- 120V
- Watts:
- 16 W
- Width:
- 27 in