24W 21-Light Integrated LED Pendant in Polished Nickel
Kindjal 24W 21-Light Integrated LED Pendant in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Round canopy available in 3, 5, 9, 15, 21 light configurations
- 3CCT adjustability switch. Set from 3000K/3500K/4000K
- Thin, powered aircraft cables provide adjustable suspension height for an ultra-clean look
- Can be mounted on a sloped ceiling
- Driver concealed within the canopy
Specifications
- Collection:
- Kindjal
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Color Temperature:
- 4000
- Depth:
- 26 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 20 in
- Installation Type:
- Ceiling Mount
- Length:
- 11-13/16 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 1800
- Material:
- Aluminum
- Minimum Height:
- 22 in
- Number of Lights:
- 21
- Overall Height:
- 124 in
- Volts:
- 120/277V
- Watts:
- 24 W
- Width:
- 11-13/16 in