17 in. 4-Light Semi-Flushmount Ceiling Fixture in Heirloom Silver
Milano 17 in. 4-Light Semi-Flushmount Ceiling Fixture in Heirloom Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Italy and artistic mastery are synonymous
- This piece is a tribute to the country that enlightened the world with the gifts of Michelangelo and Da Vinci
- The ornate body is composed entirely of Italian castings
- Filigree openwork gives these baroque castings a unique lace-like quality
- This decorative and functional piece compliments bathrooms, dining rooms, kitchens, living rooms, offices and game rooms
Documents
Specifications
- AMP:
- 2.2
- Collection:
- Milano
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Heirloom Silver
- Diameter:
- 16 in
- Energy Star Compliant:
- No
- Glass Type:
- Crystal
- Height:
- 17 in
- Length:
- 16 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Classic
- Number of Lights:
- 4
- UL Listed:
- Yes
- Volts:
- 110V
- Watts:
- 240 W