4-Light Wall Sconce in Brushed Stainless Steel
Riviera 4-Light Wall Sconce in Brushed Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Honoring the rich, cosmopolitan lifestyle of the Riviera
- This dazzling design radiates timeless sophistication
- This decorative and functional piece compliments bathrooms, bedrooms, dining rooms, entry ways, and game rooms
- Bulb(s) Included - Yes
- Made in the United States
- Ten Year Limited Warranty
- Made to order
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 1.5
- Collection:
- Riviera
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Depth:
- 5 in
- Glass Type:
- Clear Crystal
- Height:
- 8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- G9 Double Loop
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Halogen
- Lighting Style:
- Modern
- Material:
- Metal
- Number of Lights:
- 4
- UL Listed:
- Yes
- Volts:
- 110V
- Watts:
- 40 W
- Width:
- 5 in