This product requires certification to purchase.

56W 1-Light Integrated LED Pendant in French Gold

You last purchased this on
 
Schonbek

Secret Garden 56W 1-Light Integrated LED Pendant in French Gold

  • Fast #
  • Part #SS245626OH
  • Item #9921432
  • Manufacturer Part #S2456-26OH
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Schonbek

Secret Garden 56W 1-Light Integrated LED Pendant in French Gold

  • Fast #
  • Part #SS245626OH
  • Item #9921432
  • Manufacturer Part #S2456-26OH
3.7 out of 5 Customer Rating

X Points
Color Finish Name: French Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Optic Haze™, made of natural quartz, has unique variations in luster, hue, patterning and texture inherent to this material. When illuminated, the dimension of the crystal is beautifully accented
  • Thin powered aircraft cables provide an ultra clean look for adjustable suspension height
  • Optic accent canopy included
  • Can be mounted on sloped ceilings
  • Driver concealed within the fixture
  • Requires Certification

Specifications

Collection:
Secret Garden
Color Finish Category:
Gold Tones
Color Finish Name:
French Gold
Color Temperature:
3500
Dimmable:
Yes
Height:
11-7/8 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Botanical
Lumens:
3200
Material:
Steel
Minimum Height:
25 in
Number of Lights:
1
Overall Height:
118 in
Volts:
120/240/277V
Watts:
56 W
Width:
56-1/4 in