29W 13-Light Integrated LED Pendant in Aged Brass
Solitude 29W 13-Light Integrated LED Pendant in Aged Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Optic Haze™, made of natural quartz, has unique variations in luster, hue, patterning and texture inherent to this material. When illuminated, the dimension of the crystal is beautifully accented
- Built-in color temperature adjustability. Switch from 3000 K/3500 K/4000 K. Switch may be installed in junction box
- Three 12" and one 6" down rods included (additional sold separately)
- Hang straight swivel
- Can be mounted on sloped ceilings
- Driver concealed within the fixture
Specifications
- Collection:
- Solitude
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Color Temperature:
- 4000
- Dimmable:
- Yes
- Height:
- 30-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 1800
- Material:
- Aluminum, Crystal
- Minimum Height:
- 39 in
- Number of Lights:
- 13
- Overall Height:
- 108 in
- Volts:
- 120/240/277V
- Watts:
- 29 W
- Width:
- 35-1/2 in