This product requires certification to purchase.

60 W 7-Light Candelabra Chandelier in Polished Silver

You last purchased this on
 
Schonbek

Sterling 60 W 7-Light Candelabra Chandelier in Polished Silver

  • Fast #
  • Part #S299540H
  • Item #1036749
  • Manufacturer Part #2995-40H
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Schonbek

Sterling 60 W 7-Light Candelabra Chandelier in Polished Silver

  • Fast #
  • Part #S299540H
  • Item #1036749
  • Manufacturer Part #2995-40H
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Polished Silver Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Cord Length - 40"
  • Cord Length - 121"
  • Bulb(s) Included - No
  • Made in the United States
  • Ten Year Limited Warranty
  • Made to order
  • Requires Certification

Documents


Specifications

AMP:
3.8
Collection:
Sterling
Color Finish Category:
Silver Tones
Color Finish Name:
Polished Silver
Glass Type:
Clear Crystal
Height:
26 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Style:
Classic
Material:
Metal
Number of Lights:
7
UL Listed:
Yes
Volts:
110V
Watts:
60 W
Width:
25 in