86W 1-Light Integrated LED Pendant in Heirloom Gold
Tahitian 86W 1-Light Integrated LED Pendant in Heirloom Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Touch switch on fixture for color temperature adjustability. Switch from 3000K/3500K/4000K
- Thin powered aircraft cables provide an ultra clean look for adjustable suspension height
- Can be mounted on a sloped ceiling
- Driver concealed within the fixture
Specifications
- Collection:
- Tahitian
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Heirloom Gold
- Color Temperature:
- 4000
- Depth:
- 24-5/8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 11 in
- Installation Type:
- Ceiling Mount
- Length:
- 24-19/32 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Luxe
- Lumens:
- 8170
- Material:
- Stainless Steel, Steel
- Minimum Height:
- 24 in
- Number of Lights:
- 1
- Overall Height:
- 120 in
- Volts:
- 120/277V
- Watts:
- 86 W
- Width:
- 24-19/32 in