Magnetic Locator with Hard Case
GA-92XTd Magnetic Locator with Hard Case
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Portable and easy-to-use
- Most portable
- Smallest for easy storage
- Membrane switch for single-handed operation
- Battery replacement in grip
- Audio and visual output
- Battery and sensitivity indicators
- Signal strength and polarity indications
- Heliflux® sensors
- Modular construction, high performance components
Recommended Accessories
Specifications
- Application:
- Detection
- Average Life:
- 4 h
- Battery Size:
- 9V
- Battery Type:
- Alkaline
- Collection:
- GA-92XTd
- Color Finish Name:
- Yellow
- Display Type:
- LCD
- Length:
- 26 in
- Material:
- Plastic
- Material Type:
- ABS
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Temperature Range:
- -13 to 140 Deg F
- Tool Type:
- Magnetic Locator
- Weight:
- 2.5 lb