Two Frequency Pipe and Cable Locator
U-Locate+ Two Frequency Pipe and Cable Locator
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Locate underground utilities quickly, accurately, and safely.
- Left/right arrows and audio signals help guide you towards the buried utility.
- Depth estimation at the press of a button.
- Ideal for 811 mark verification and private locates.
- Passive mode enables the safe identification and tracing of power cables carrying current.
- High frequency signal ideal for water, gas, and telecom networks.
- Working Frequencies: 82 kHz and 33 kHz.
- 1W Transmitter
- Maximum working depth: 19 ft
- Warranty: 1 year
Documents
Specifications
- Average Life:
- 20 h
- Battery Size:
- AA, D
- Battery Type:
- Alkaline
- Collection:
- U-Locate+
- Color Finish Name:
- Blue, Grey
- Display Type:
- LCD
- Length:
- 10-4/5 in
- Material:
- High Impact Plastic
- Material Type:
- ABS
- Number of Tools Included:
- 2
- Power Source:
- Battery
- Temperature Range:
- 14 to 122 Deg F (-10 to 50 Deg C)
- Tool Type:
- Cable/Pipe Locator
- Watts:
- 1 W
- Width:
- 6-7/10 in