This product requires certification to purchase.

Pipe and Cable Locator

You last purchased this on
 
Schonstedt Instrument

Rex Pipe and Cable Locator

  • Fast #
  • Part #SREX
  • Item #7406613
  • Manufacturer Part #REX
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Schonstedt Instrument

Rex Pipe and Cable Locator

  • Fast #
  • Part #SREX
  • Item #7406613
  • Manufacturer Part #REX
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Rex is a multi-frequency locator with a price tag comparable to single-frequency locators
  • Sleek design of the transmitter allows easy storage and transportation of the unit
  • Transmitter power: 1W, 2W, or 5W
  • Multi-frequency allows the user to switch frequencies to find the one that provides the best trace for the circumstance
  • Frequencies: 512 Hz, 33 kHz, 82 kHz and 50/60 Hz passive
  • Includes: Transmitter, receiver, direct connect cables, transmitter charger, belt holster, grounding rod, and soft-sided shoulder bag
  • Transmitter batteries: Rechargeable NiMH
  • Receiver batteries: (1) 9V
  • Display: Gain, frequency, volume, directional orientation, depth, battery life and signal strength
  • Warranty: 3 year
  • Requires Certification

Recommended Accessories


Specifications

Application:
Construction, Electric, Excavation, Gas Pipe, Power, Road, Sewer, Surveying, Transportation, Water
Average Life:
12 h
Battery Size:
9V, 12V
Battery Type:
Alkaline
Collection:
Rex
Color Finish Name:
Yellow
Display Type:
LCD
Length:
1-3/4 in
Material:
High Impact Plastic
Material Type:
ABS
Number of Tools Included:
2
Power Source:
Battery
Temperature Range:
-4 to 140 Deg F (-20 to 70 Deg C)
Tool Type:
Cable/Pipe Locator
Weight:
6.3 lb
Width:
10 in