This product requires certification to purchase.

1/4 in. x 12 ft. 304 Stainless Steel Rod

You last purchased this on
 
Schwank USA

1/4 in. x 12 ft. 304 Stainless Steel Rod

  • Fast #
  • Part #SJO0371XX
  • Item #2170346
  • Manufacturer Part #JO-0371-XX
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Schwank USA

1/4 in. x 12 ft. 304 Stainless Steel Rod

  • Fast #
  • Part #SJO0371XX
  • Item #2170346
  • Manufacturer Part #JO-0371-XX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Length:
12 ft
Material:
Stainless Steel
Material Type:
304
Rod Size (in):
1/4 in