13 in. Round Floor Pad in Purple Diamond
13 in. Round Floor Pad in Purple Diamond
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Simplified, one-step process that simultaneously cleans and polishes stone floors
- Helps eliminate the need to use floor finishes, coatings, stripper and crystallization products, and the labor-intensive work associated with applying these chemical products
- Conditions floors to bring out a medium gloss to enhance floor appearance
- For use on low and high speed equipment
- Industry standard - consistent proven performance with a long pad life
- *Certified by Green Seal® for Environmental Innovation based on a design for significantly improved initial performance compared to competitive products, extending the useful life of the floor pad and reducing solid waste generation
Documents
Specifications
- Application:
- Burnishing, Polishing
- Color Finish Name:
- Purple Diamond
- Pad Size:
- 13 in
- Thickness:
- 1 in