This product requires certification to purchase.

18 in. Surface Conditioning Belt

You last purchased this on
 
Scotch-Brite™

18 in. Surface Conditioning Belt

  • Fast #
  • Part #3M7000028455
  • Item #4207339
  • Manufacturer Part #7000028455
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Scotch-Brite™

18 in. Surface Conditioning Belt

  • Fast #
  • Part #3M7000028455
  • Item #4207339
  • Manufacturer Part #7000028455
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 175
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Nonwoven, surface conditioning belts clean, blend, deburr and finish
  • Reduced loading and heat build-up allow extended operating time and consistent surface conditioning results
  • Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
  • Reinforced backing and nonwoven open web material provide superior flexibility for detail work, over contours and edges
  • Removes surface imperfections, grind lines, mill, and other marks
  • Requires Certification

Specifications

Application:
Cleaning, Deburring, Finishing, Grinding, Surface Preparation
Color Finish Name:
Brown
Grit Type:
Coarse
Length:
18 in
Material:
Aluminum Oxide
Product Type:
Conditioning Belt
Width:
1/2 in