This product requires certification to purchase.

18 in. Surface Conditioning Belt

You last purchased this on
 
Scotch-Brite™

18 in. Surface Conditioning Belt

  • Fast #
  • Part #3M7000120700
  • Item #495025
  • Manufacturer Part #7000120700
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Scotch-Brite™

18 in. Surface Conditioning Belt

  • Fast #
  • Part #3M7000120700
  • Item #495025
  • Manufacturer Part #7000120700
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 CA: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Nonwoven, surface conditioning belts clean, blend, deburr and finish
  • Reduced loading and heat build-up allow extended operating time and consistent surface conditioning results
  • Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
  • Reinforced backing and nonwoven open web material provide superior flexibility for detail work, over contours and edges
  • Removes surface imperfections, grind lines, mill, and other marks
  • Requires Certification

Specifications

Application:
Blending, Cleaning, Contour, Deburring, Fine Machining, Flat Finishing
Grit Type:
Fine
Length:
18 in
Material:
Aluminum Oxide, Metal
Product Type:
Conditioning Belt
Width:
3/4 in