27 Purple Dia Floor Pad Plus 5/Ca
27 Purple Dia Floor Pad Plus 5/Ca
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Simplified, one-step process that simultaneously cleans and polishes stone floors
- Helps eliminate the need to use floor finishes, coatings, stripper and crystallization products, and the labor-intensive work associated with applying these chemical products
- Conditions floors to bring out a medium gloss to enhance floor appearance
- For use on low and high speed equipment
- Industry standard - consistent proven performance with a long pad life
- *Certified by Green Seal® for Environmental Innovation based on a design for significantly improved initial performance compared to competitive products, extending the useful life of the floor pad and reducing solid waste generation
Specifications
- Application:
- Polishing
- Cleaning Path:
- 27 in
- Color Finish Name:
- Purple
- Depth:
- 1-1/10 in
- Diameter:
- 28 in
- Green Seal Certified:
- Yes
- Height:
- 1 in
- Length:
- 27 in
- Material:
- Non-Woven Nylon, Non-Woven Fabric
- Package Quantity:
- Case of 5
- Pad Size:
- 27 in
- Thickness:
- 1 in
- Width:
- 27 in