3-1/2 x 5 in. Light Duty Scrubbing Pad in White (Case of 40)
3-1/2 x 5 in. Light Duty Scrubbing Pad in White (Case of 40)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Thick, hand-sized scouring pad
- Non-Scratch cleaning for delicate surfacesporcelain, glass and ceramic.
- Certified by HACCP International as "Food Safe" and "Fit for Purpose".
Documents
Specifications
- Application:
- Commercial, Kitchen
- Color Finish Name:
- White
- Length:
- 5 in
- Material:
- Fiber, Mineral, Resin
- Package Quantity:
- Case of 40
- Product Type:
- Scrubbing Pad
- Size:
- 3-1/2 in x 5 in
- Width:
- 3-1/2 in