3.2 oz. Quick Clean Griddle Liquid
3.2 oz. Quick Clean Griddle Liquid
Frequently Purchased Together
Product Details
Product Details
- Powerful griddle cleaning liquid that is safe for use on food contact surfaces.
- Quickly loosens and lifts carbonized grease and food soil upon contact with hot griddle (300-350°F.)
- Does not contain caustic soda.
- No strong chemical odors or irritating fumes. All chemical components are G.R.A.S. listed ("Generally Recognized as Safe" as compiled by the FDA)
- Green Seal Certified
- Effectively removes baked-on food and cooking oil from griddles
Specifications
- Application:
- Commercial, Kitchen, Cleaning
- Color Finish Name:
- Orange
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Liquid
- Size:
- 3.2 oz