Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Unique bow-tie shape for ease of handling
- Scours at least 7 times faster than competitive non-scratch pads
- 6-10 times less abrasive than other conventional commercial scouring pads
- Certified by HACCP international as "food safe" and "fit for purpose"
- High quality bonding resin system designed to provide resistance to degradation from exposure to hot water, detergents and normal cleaning liquids
Documents
Specifications
- Application:
- Cleaning, Commercial
- Color Finish Name:
- Dark Blue
- Length:
- 5-1/2 in
- Material:
- Fiber, Mineral, Resin
- Product Type:
- Scouring Pad
- Size:
- 5-1/2 in x 3-9/10 in
- Width:
- 3-9/10 in