4-1/2 in. Easy Erasing Pad in Blue and White 4-Pack
4-1/2 in. Easy Erasing Pad in Blue and White 4-Pack
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 175-
Pick Up: 0 Available in Hilliard, OH - Available in 6 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Soft, flexible pad cleans many surfaces without using additional chemicals - just use water
- Tough on hard to remove stains
- Blue urethane foam sponge holds water to keep pad moist, can be used to wipe after use, and keeps the pad intact over its useful life
- Absorbent cellulose sponge softens soil and wipes up spills
- Optimal performance of product is achieved when used with water alone; detergents and sanitizing cleaners are not recommended for use with this product
- Use white side of pad to erase marks
- Use blue side to wipe away residue
- Do not use on glossy, plastic, painted, or soft surfaces
Documents
Specifications
- Color Finish Name:
- Blue, White
- Height:
- 2-1/8 in
- Length:
- 7-3/4 in
- Material:
- Plastic
- Material Type:
- Polymeric Foam
- Package Quantity:
- Pack of 4
- Product Type:
- Cleaning Eraser
- Thickness:
- 1-1/5 in
- Width:
- 2-4/5 in