6 in. Pro Hand Pad Trial in Maroon
6 in. Pro Hand Pad Trial in Maroon
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 600-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Contains one pad each of 7447 Pro and 7448 Pro
- Ideal for prepping surfaces for paint and primer, general scuffing and hand blending
- Helps reduce surface prep time on a variety of applications
- Durable, precision coated fibers provide fast cut and consistent finishes
- Engineered to minimize loading
- Perforated for easy separation
Documents
Specifications
- Application:
- Marine
- Color Finish Name:
- Maroon
- Length:
- 9 in
- Material:
- Aluminum Oxide
- Material Type:
- Nylon
- Package Quantity:
- Pack of 2
- Product Type:
- Pad
- Width:
- 6 in