This product requires certification to purchase.

9 in. Light Duty Cleaner Pad 20-Pack

You last purchased this on
 
Scotch-Brite™

9 in. Light Duty Cleaner Pad 20-Pack

  • Fast #
  • Part #3M7100057651
  • Item #5051927
  • Manufacturer Part #7100057651
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Scotch-Brite™

9 in. Light Duty Cleaner Pad 20-Pack

  • Fast #
  • Part #3M7100057651
  • Item #5051927
  • Manufacturer Part #7100057651
5 out of 5 Customer Rating

X Points
per PACK

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 4200
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Soft, non-woven fibers and mild abrasive gently, but thoroughly, clean most surfaces.
  • Typical applications include stainless steel, chrome, copper, porcelain and ceramic.
  • Certified by HACCP International as "Food Safe" and "Fit for Purpose".
  • Requires Certification

Specifications

Color Finish Name:
White
Height:
9-181/250 in
Length:
6-193/250 in
Material:
Fiber
Package Quantity:
Pack of 20
Product Type:
Pad
Width:
6 in