This product requires certification to purchase.

Fiber, Mineral and Resin General Purpose Scouring Pad in Green

You last purchased this on
 
Scotch-Brite™

Fiber, Mineral and Resin General Purpose Scouring Pad in Green

  • Fast #
  • Part #3M7100057429
  • Item #7480851
  • Manufacturer Part #7100057429
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Scotch-Brite™

Fiber, Mineral and Resin General Purpose Scouring Pad in Green

  • Fast #
  • Part #3M7100057429
  • Item #7480851
  • Manufacturer Part #7100057429
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Scours 2 to 3 times faster and lasts 2 to 3 times longer than comparable pads.
  • Non-rusting and resilient
  • Ideal replacement for steel wool or stainless steel scrubbers.
  • Certified by HACCP International as "Food Safe" and "Fit for Purpose".
  • Size: 4.5" x 6"
  • Color: Green
  • Requires Certification

Documents


Specifications

Application:
General Purpose
Color Finish Name:
Green
Length:
6 in
Material:
Fiber, Mineral, Resin
Product Type:
Scour Pad