This product requires certification to purchase.

10 ft. Mastic Tape

You last purchased this on
 
Scotch-Seal™

10 ft. Mastic Tape

  • Fast #
  • Part #3M7000006032
  • Item #4353820
  • Manufacturer Part #7000006032
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Scotch-Seal™

10 ft. Mastic Tape

  • Fast #
  • Part #3M7000006032
  • Item #4353820
  • Manufacturer Part #7000006032
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Tacky mastic adhesive provides excellent adherence over irregular surfaces
  • For insulating electrical connections rated up to 1000 volts if over wrapped with vinyl or rubber electrical tape.
  • Also used for sealing high-voltage cable splice and termination accessories for 90º C continuous operating temperature.
  • Easy release liner
  • Withstands temperatures up to 194 °F (90 °C)
  • RoHS 2011/65/EU Compliant
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
10 ft
Material:
Resin, Rubber
Product Type:
Mastic Tape
Thickness:
125 mil
UL Listed:
No
Width:
1 in