This product requires certification to purchase.

10 ft. x 3-3/4 in. Mastic Tape

You last purchased this on
 
Scotch-Seal™

10 ft. x 3-3/4 in. Mastic Tape

  • Fast #
  • Part #3M7000043008
  • Item #2228831
  • Manufacturer Part #7000043008
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Scotch-Seal™

10 ft. x 3-3/4 in. Mastic Tape

  • Fast #
  • Part #3M7000043008
  • Item #2228831
  • Manufacturer Part #7000043008
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Tacky mastic adhesive provides excellent adherence over irregular surfaces
  • For insulating electrical connections rated up to 1000 volts if over wrapped with vinyl or rubber electrical tape.
  • Also used for sealing high-voltage cable splice and termination accessories for 90º C continuous operating temperature.
  • Easy release liner
  • Withstands temperatures up to 194 °F (90 °C)
  • RoHS 2011/65/EU Compliant
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Application:
Sealing
CARB OTC LEED Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
10 ft
Material:
Mastic
Product Type:
Mastic Tape
Size:
3-3/4 in x 10 ft
Temperature Range:
Up to 176 Deg F
Thickness:
125 mil
UL Listed:
No
Width:
3-3/4 in