1 qt Creme Cleanser
1 qt Creme Cleanser
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 528-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Extra-thick clinging formula
- Rinses clean
- Phosphate-free formula
- Non-flammable
- Very fine grade abrasive particles
Specifications
- Application:
- Bathrooms, Ceramic, Stainless Steel
- Color Finish Name:
- White
- Dilution Rate:
- Ready to Use
- Material:
- Cream
- Product Type:
- Cleanser
- Size:
- 1 qt