1 gal Floor Protector (Case of 2)
Scotchgard™ 1 gal Floor Protector (Case of 2)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Highly durable and scuff-resistant, requiring fewer re-coats
- Glossy, very hard, and highly resistant to scuffs, black marks, stains, scratches and soil
- Lower maintenance requirements than typical finishes; reduces floor maintenance costs
- Hardens and seals Concrete/Marble/Terazzo, and other porous stone surfaces
- Scratches on surface can be burnished away with Scotch-Brite™ Purple Diamond Floor Pad Plus
- Certified by the National Floor Safety Institute (NFSI) for high traction
Documents
Specifications
- Application:
- Bathroom, Classroom, Floor, Office
- Collection:
- Scotchgard™
- Color Finish Category:
- Whites
- Color Finish Name:
- Milky White
- Dilution Rate:
- Ready to Use
- Green Seal Certified:
- No
- Package Quantity:
- Case of 2
- Product Type:
- Floor Protector
- Size:
- 1 gal