15 oz. Electrical Coating
15 oz. Electrical Coating
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 1120-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Designed for use as an outer seal on a vinyl tape splice
- Fast-drying
- Suitable for use for direct burial and moisture protection
- Helps protect from moisture and corrosion
Documents
Specifications
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Material:
- Acetone, Resin, Synthetic Rubber
- Maximum Temperature:
- 80
- NSF Certified:
- No
- Product Type:
- Coating, Sealant
- Size:
- 15 oz
- Temperature Range:
- 10 to 27 Deg C
- UL Listed:
- No