This product requires certification to purchase.

Wire Connector

You last purchased this on
 
Scotchlok™

Wire Connector

  • Fast #
  • Part #3M7100127164
  • Item #6549600
  • Manufacturer Part #7100127164
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Scotchlok™

Wire Connector

  • Fast #
  • Part #3M7100127164
  • Item #6549600
  • Manufacturer Part #7100127164
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Red, Yellow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 100
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Strong bite for a secure, reliable connection
  • Flexible spring expands for greater wire range and reuse
  • Dual color coded: one connector does the job of two traditional connectors in the majority of applications
  • UL Listed
  • UL Listed Wire Connectors
  • 100 connectors per box
  • Requires Certification

Documents


Specifications

Application:
Residential
Cable or Wire Type:
Copper
Color Finish Name:
Red, Yellow
Material:
Plastic
Material Type:
Vinyl
Temperature Range:
Up to 221 Deg F
UL Listed:
Yes
Volts:
600V
Wire Gauge (AWG):
22-8 AWG