22 in. 475 lbs. Ice Cube Machine
22 in. 475 lbs. Ice Cube Machine
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ice maker is cube style
- Water cooled condenser
- Auto-alert indicator lights
- Removable air filter
Specifications
- AMP:
- 13.8
- CEC Compliant:
- For Sale in CA
- Capacity:
- 475 lbs
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 24 in
- Height:
- 23 in
- Installation Type:
- Modular
- NSF Certified:
- Yes
- Volts:
- 115V
- Width:
- 22 in