35 in. 25 lb Ice Maker in Stainless Steel
Meridian™ 35 in. 25 lb Ice Maker in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 25 lb
- Collection:
- Meridian™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 24-19/50 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 35 in
- Installation Type:
- Countertop
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF Certified:
- Yes
- Power Source:
- Electric
- Refrigerant:
- R-404A
- Shape:
- Nugget
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 21-1/4 in