Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 5-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 65 lb
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 22 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 34-2/5 in
- Installation Type:
- Undercounter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Power Source:
- Electric
- Refrigerant:
- R-134A
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 22 in