This product requires certification to purchase.

3/8 in. 1.67 gpm Single Water Filtration System

You last purchased this on
 
Scotsman Industries

3/8 in. 1.67 gpm Single Water Filtration System

  • Fast #
  • Part #SSSM1P
  • Item #7349921
  • Manufacturer Part #SSM1-P
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Scotsman Industries

3/8 in. 1.67 gpm Single Water Filtration System

  • Fast #
  • Part #SSSM1P
  • Item #7349921
  • Manufacturer Part #SSM1-P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Connection Size:
3/8
Contaminant Removal:
Chlorine, Taste, Odor, Particle
Diameter:
4-3/4 in
Filtering Material:
No
Filtering System:
Refrigerators|Ice Makers
Flow Rate:
1.67 gpm
Height:
30-1/2 in
NSF:
NSF 42, NSF 53
NSF Certified:
Yes
Pressure - Maximum:
80 psi
Temperature Range:
50 to 100 Deg F
Width:
5-3/5 in