1.2 L Moisturizing Foam Hand Sanitizer
1.2 L Moisturizing Foam Hand Sanitizer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Kills up to 99.9% of the most common bacteria
- The bottle is designed to dispense small amounts of foam at a time, so your guests and employees get what they need
- Fits with a compatible wall-mount bracket, made by Scott Control Professional
- NSF International-listed as a category code E3 hand-sanitizing product for use in USDA-regulated food processing environments
- Contains cucumber, green tea, sugar beet extract, and moisturizers to help keep skin hydrated; It improves skin hydration by up to 30%
Specifications
- Application:
- Residential
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Green Seal Certified:
- No
- Product Type:
- Foaming Hand Sanitizer
- Size:
- 1.2 L