This product requires certification to purchase.

1000mL Wall Mount Electronic Skin Care Cassette Dispenser in White

You last purchased this on
 
Scott®

1000mL Wall Mount Electronic Skin Care Cassette Dispenser in White

  • Fast #
  • Part #K92144
  • Item #6239175
  • Manufacturer Part #92144
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Scott®

1000mL Wall Mount Electronic Skin Care Cassette Dispenser in White

  • Fast #
  • Part #K92144
  • Item #6239175
  • Manufacturer Part #92144
4 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 245
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High capacity format
  • Easy to load and install design
  • Hygienic, flexible cassette system
  • Works only with Kleenex® cassette skin care soap or sanitizer
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Capacity:
1 L
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
5-43/100 in
Height:
8-9/25 in
Installation Type:
Wall Mount
UL Listed:
No
Width:
4-17/25 in