11 in. Kitchen Roll Paper Towel in White (Case of 20)
11 in. Kitchen Roll Paper Towel in White (Case of 20)
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Case contains 20 rolls of 128 perforated kitchen paper towel sheets each
- Each single-ply kitchen paper towel features fast-drying Absorbency Pockets, designed to soak up water fast
- These paper towel rolls fit into standard countertop or under cabinet mounted kitchen roll dispensers
- Scott® kitchen paper towels come in small case sizes for easy handling and storage
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- Yes
- EcoLogo Certified:
- Yes
- FSC Certified:
- Yes
- Forest Stewardship Council (FSC):
- Yes
- Green Seal Certified:
- No
- Length:
- 8-15/19 in
- Material:
- Paper
- Package Quantity:
- Case of 20
- Product Type:
- Paper Towel Roll
- Width:
- 11 in